OMRON I/O Relay Terminal G70V Relay Mounted Type G70V-SOC16P Green 1pc

#Nomor SKU S032069242
Wishlist
Rp4.499.900
Persediaan

Spesifikasi Produk

Model Number G70V-SOC16P
Unit 1pc
Contact Resistance (miliΩ) 150 or less
Type For output
Operating Time (ms) 20 or less
Common Specifications Connector side / NPN specification (-common)
Shock Resistance Malfunction (m/s²) 100 3 axes 6 directions 3 times each
Terminal Shape Push-in Plus terminal block
Score 16 points
LED Color Power supply: green, I / O: yellow
Maximum Switching Frequency (times/hour) 18000
Vibration Resistance Malfunction (m/s2) 100
Recovery Time (s) 40 or less
Noise resistance Noise level 1.5kV, pulse width 100ns to 1μs
Ambient Relative Humidity (RH) 35 to 85
Withstand Voltage Between coil and contact, AC2500V 1min
Insulation Resistance (MΩ) Over 100
Contact Material Silver alloy
Operating Ambient Temperature (°C) -40 to +55 (with no icing or condensation)
Contact Configuration 1cx16
M Code 24411065
Berat (Kg) 0.4
Tanggal Produk Terdaftar 27 June 2022
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
16 slim relays can be installed.
Push-in Plus terminal block type.
Reduces wiring man-hours by using the PLC connection cable to route 16 I / O points at once.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan