OMRON I/O Relay Terminal G70V Relay Mounted Type

Sebelum PPN:
Rp4.499.900 - Rp4.999.900
Spesifikasi
Terminal ShapePush-in Plus terminal block
Ambient Relative Humidity (RH)35 to 85
Score16 points
Vibration Resistance Malfunction (m/s2)100
Contact Resistance (miliΩ)150 or less
Insulation Resistance (MΩ)Over 100
LED ColorPower supply: green, I / O: yellow
Maximum Switching Frequency (times/hour)18000
Noise resistanceNoise level 1.5kV, pulse width 100ns to 1μs
Operating Ambient Temperature (°C)-40 to +55 (with no icing or condensation)
Operating Time (ms) 20 or less
Recovery Time (s)40 or less
Shock Resistance Malfunction (m/s²)100 3 axes 6 directions 3 times each
Withstand VoltageBetween coil and contact, AC2500V 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
16 slim relays can be installed.
Push-in Plus terminal block type.
Reduces wiring man-hours by using the PLC connection cable to route 16 I / O points at once.

Ulasan Produk

Tidak ada ulasan