OMRON Digital Time Switch H5S (Timer Digital) H5S-YA2D-X 1pc

#Nomor SKU S032040258
Wishlist
Rp6.399.900
Persediaan

Spesifikasi Produk

Model Number H5S-YA2D-X
Unit 1pc
Type 2ch per year
Accuracy (Watch) Temperature compensation
Type of Operation Digital quartz system
Power Consumption About 0.9W (at DC28.8V)
Case Color Light gray (Munsell 5Y7 / 1)
Power Supply Voltage (V) DC24
Control Output Number of circuits: 2 independent circuits (2a)<br> Circuit: Power supply circuit and separate circuit (no voltage)<br> Capacity: Resistance not possible AC250V 15A (cosΦ=1), induction not possible AC250V 10A (cosΦ=0.7)
Time 1 cycle: 1 year (built-in calendar up to 2099)
Insulation Resistance (MΩ) 100 or more Between conductive part terminals and exposed non-charged metal parts, between operation power supply circuit and control output, between control outputs, between non-continuous contacts
Operating Ambient Temperature (°C) -10 to +55 (with no icing or condensation)
Type of Terminal Fitting Embedded mounting
Influence of Voltage ± 0.01% ± 0.05s or less ± 0.01% is the value for the set time interval
Vibration Resistance (Destruction) 10 to 55Hz, single amplitude 0.375mm, 3 directions, 2ch each
Impact Resistance Durability (m/s²) 300 3 axes 6 directions 3 times each
Ambient Relative Humidity (RH) 25 to 85
Setting Value Minimum unit: 1min unit
M Code 46628531
Berat (Kg) 0.1
Tanggal Produk Terdaftar 27 June 2022
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Independent day-of-week key adoption greatly improves operability.
Equipped with a holiday setting function that easily turns off the output of holidays and holidays.
Can be set even when the power is off.
Test mode for easy program confirmation.
Conforms to UL / CSA, Electric Safety Law standards, and EMC standards.
The set value can be changed in the down direction, realizing speed setting!
Built-in time counter / total counter.
Equipped with a puncture function that can switch programs by external input.
Built-in temperature compensation circuit that realizes high clock accuracy over a wide temperature range.
Feature
Withstand Voltage
AC2950V 50 / 60Hz 1min (between conductive part terminal and exposed non-charged metal part)
AC2000V 50 / 60Hz 1min (between operation power circuit and control output, between control outputs)
1000 VAC 50/60 Hz for 1 min (between non-continuous contacts)
Display
Day of the week, hour (24h display ⇔ AM/PM12h display switching), minute, second (0:00 to 23:59, AM0:00 to 11:59/PM0:00 to 11:59) Digital display by LCD (character height 15 mm) ) Digital display during operation and scheduled operation time Time chart display during operation and scheduled operation time
Service Life
Mechanical: 100,000 times or more Electrical: 50,000 times or more (resistive load AC250V 15A) 50,000 times or more (resistive load DC30V 10A) 50,000 times or more (inductive load AC250V 10A cosΦ=0.7) 50,000 times or more (motor load AC250V 1HP) 50,000 times or more (Lamp load AC100V 100W) 10,000 times or more (Lamp load AC100V 300W)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan