Chenying Hand Pull Manual Lubricator (Lubrikator) CLA-6-L-H-0 6mm 1unit

Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number CLA-6-L-H-0
Unit 1unit
Maximum Volume (cc) 8
Maximum Pressure (kgf/cm²) 15
Capacity (cc) 350
Fixed Hole Distance(mm) 85.85
Length(mm) 112
Width (mm) 134
Height(mm) 188
Oil Viscosity (cSt) '32-68 at 40°C
Size (mm) 6
Berat (Kg) 1.2
Tanggal Produk Terdaftar 24 June 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Features
- CLA type is divided by the volume of oil tank CLA-6(350cc) and CLA-8(600cc).
- Low cost, high practicality. It can be used in diverse machinery.
- Easy to be operated by pushing the handle down for oil feeding.
- Small discharge volume and easy to install.
- The unit is equipped with reverse stopper that prevents the back-fow of oil.
- It has an oil outlet on left or right side of the unit. Dual outlets (lef and right sides) are also available.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan