Chenying Hand Pull Manual Lubricator (Lubrikator)

Sebelum PPN:
Rp1.199.900 - Rp1.299.900
Spesifikasi
Maximum Volume (cc)8
Maximum Pressure (kgf/cm²)15
Oil Viscosity (cSt)'32-68 at 40°C
Size (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Features
- CLA type is divided by the volume of oil tank CLA-6(350cc) and CLA-8(600cc).
- Low cost, high practicality. It can be used in diverse machinery.
- Easy to be operated by pushing the handle down for oil feeding.
- Small discharge volume and easy to install.
- The unit is equipped with reverse stopper that prevents the back-fow of oil.
- It has an oil outlet on left or right side of the unit. Dual outlets (lef and right sides) are also available.

Ulasan Produk

Tidak ada ulasan