GE Silicone Sealant (lem Kaca) Silglaze Sosis N10 Black 591.5ml 1pc
Rp119.900
Persediaan
Spesifikasi Produk
| Model Number | N10 |
|---|---|
| Unit | 1pc |
| Color | Black |
| Silicone Durability | cured silicone rubber exhibits excellent long term resistance to natural weathering |
| One Component | Reqdy to Use |
| Low VOC | less than 4% by weight |
| Excellent Adhesion | primerless adhesion to many substrates and finishes such as glass, aluminum, and most building substrates |
| Thermal Stability (cured state) | once cured, the material remains elastic over a range of -48°C to 149°C and up to 204°C under intermittent short-term exposure |
| Low Sag or Slump | useful for application to horizontal, vertical, or overhead surfaces |
| Size (ml) | 300 |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 03 June 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
SilGlaze N10 Silicone Sealant is a one component silicone sealant which cures to a high modulus silicone rubber on exposure to atmospheric moisture at room temperature. This product is a neutral cure sealant. In addition to the unique features of silicone rubber such as high and low temperatures resistance, water resistance, and outstanding weatherability, SilGlaze N10 Silicone Sealant also provides excellent adhesion to glass, metal, concrete, masonry, stone, and numerous materials.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan