Devcon Aluminium Putty 10610 1set(2cans)

#Nomor SKU S031765008
Wishlist
Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number 10610
Unit 1set(2cans)
Color Alumunium
Mix Ratio by Weight/Volume 9:1 / 4:1
Mixed Viscosity (cP) Putty
Functional Cure (hour) 16
Pot Life at 75˚F (minute) 60
Cured Hardness (ASTM D2240) (Shore D) 85
Cured Shrinkage (ASTM D2566) (inch/inch) 0.0008
Adhesive Tensile Shear (ASTM D1002) (psi) 2600
Compressive Strength (ASTM D695) (psi) 8420
Flexural Strength (ASTM D790) (psi) 6760
Modulus of Elasticity (ASTM D638) (psi x 105) 8
Coefficient of Thermal Expansion (ASTM D696) [(in)/(in x °F)] x 10⁻⁶ 29
Thermal Conductivity 1.73 (ASTM C177) [(cal x cm)/(sec x cm² x ˚C)] x 10-3
Dielectric Constant (ASTM D150) (1 kHz) 21.4
Dielectric Strength (ASTM D149) (volts/mil) 100
Maximum Continuous Dry Service Temperature (°F) 250
Maximum Continuous Wet Service Temperature (°F) 120
Coverage (1/4inch / 6.35mm) 70 in2/lb (996 cm2/Kg)
Specific Volume (inch 3/lbs) 17.5
Berat (Kg) 0.6
Tanggal Produk Terdaftar 12 May 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum-filled epoxy putty for dependable non-rusting repairs to aluminum castings, machinery and equipment widely used in HVAC applications.
Feature
- Repairs air conditioning system components
- Listed under NSN Stock #8030-00-051-4511; #8030-00-670-8553
- Bonds to aluminum and many other metals
- Fills porosity in aluminum castings
- Can be machined drilled or tapped using conventional metalworking tools
- Qualifies under Mil Spec MIL-PRF-24176C, Type II
- Open Time: 60 Minutes
- Gap Fill: 0.0625″ – 0.75″

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait