Tenmars Radiation Meter TM-93 1unit

Rp29.999.900
Persediaan

Spesifikasi Produk

Model Number TM-93
Unit 1unit
Sensor Radiation Dose Rate and Dose : Radiation sensor geiger-mueller tube; RF Strength : RF sensor Single axis sensor
Measurement Range Radiation Dose Rate and Dose : 0.05µSv/h~1400µSv/h 5.00µRem/h~140mµRem; RF Strength : 0.1 ~ 14.0 V/m
Accuracy Radiation Dose Rate and Dose : ±15% Cesium-137; RF Strength : ±2dB at 2.45GHz
Dimension (LxWxH) (mm) 115x60x31
Sample Rate Radiation Dose Rate and Dose : 1 time/10 sec or 1 time/40 sec; RF Strength : 1 times/10 sec
Resolution Radiation Dose Rate and Dose : 0.01µSv/h 0.01µRem/h; RF Strength : 0.01µW/m²,0.01µW/cm², 0.2mV/m,0.02mA/m, 2dB
Frequency Range 50MHz to 3.5GHz
Range Radiation Dose Rate and Dose : Gamma energy 10KeV~1.25 MeV, X-rays energy 3KeV~3.0 MeV, β-beta energy 25KeV~3.5 MeV; RF Strength : (0.02uW/m² to 484.6uW/m²) (0.01uW/cm² to 45.3uW/cm²) (36.1mV/m to13.90V/m) (0.01mA/m to 30.01mA/m) (-46dBm to 16dBm)
Dose Logger Interval 1~999 days
Berat (Kg) 0.1
Tanggal Produk Terdaftar 11 May 2022
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Radiation dose rate measurement.
- CPS/CPM: Geiger Counter count per second (CPS) count per minute(CPM).
- RF strength measurement
Feature
- 2.4inch 240x320 resolution color TFT,4 digital maximum display 3999.
- Radiation dose rate unit: µSv/h or µRem/h.
- Radiation dose unit:µsv or µRem.
- RF Strength unit: Wave power density (uW/m² / mW/m²), wave power density (μW/cm²), electric field strength (mV/m / V/m), magnetic field strength (mA/m),power strength (dBm) five options.
- Radiation dose and RF strength bar graph display.
- Radiation dose and RF strength historical figure display:  20-set display
Use
- Radiation dose rate measurement.
- CPS/CPM : Geiger Counter count per second (CPS) or count per minute(CPM).
- RF strength measurement.
- Languages : English; Traditional Chinese; Simplified Chinese; Japanese; Español.
- Radiation dose rate alarm setting.
- RF strength warning range settings.
- Radiation dose rate audible alert measurement.
- Calibration factor.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait