SUPER TOOL Multi Engine Crane (Derek Otomotif) SMC-1000H 1000kg 1pc

#Nomor SKU S031664622
Wishlist
Rp84.999.900
Persediaan

Spesifikasi Produk

Model Number SMC-1000H
Unit 1pc
Length (mm) 2.065
Height (mm) 2.345
Width (mm) 1.181
Berat (Kg) 289.2
Tanggal Produk Terdaftar 27 April 2022
Terakhir Diperbaharui 07 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi Cranes.
Optimal For Lifting And Moving Work At The Workshop Without Crane Equipment Or At The Unreachable High Place.

Applications.
Maintanance Work For Vehicles, Farm Working Machine Tools, Conveyer Lines, Etc.
Loading Or Unloading Of Goods To Or From The Vehicles.
The Arm Length Is Adjustable At Theree Steps.
Movemet Of The Cranes Can Easily Be Made On Wheels.
The Arm Can Be Hydraulically Controlled With Ease.
Lifting And Lowering Of The Load Can Made By The Manual Winch.
The Arm And Leg Are Can Be Folded To Be Used Anytime And Anywhere.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait