Showa Corp. Dester Plunger DPB-15-10 1pc
Rp1.099.900
Persediaan
Spesifikasi Produk
| Model Number | DPB-15-10 |
|---|---|
| Unit | 1pc |
| Number of Outlet Ports | 5 |
| Dimension B (mm) | 99 |
| Discharge Volume per Port (cm³/stroke) | 0.1 |
| Operating Pressure (MPa) | 0.8-3 |
| Connection Size - Inlet Port | M10x1.0 |
| Connection Size - Outlet Port | M8x1.0 |
| Dimension A (mm) | 51 |
| Type | 10Type |
| Berat (Kg) | 3.3 |
| Tanggal Produk Terdaftar | 22 April 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Dester Plunger is a quantitative distributor that discharges only a preset discharge amount by the pressure from the pump.
There are 0 type, 10 type, 20 type, and 30 type depending on the size of the main body and the discharge amount of 1 port, and each has various number of discharge ports and discharge amount.
There are 0 type, 10 type, 20 type, and 30 type depending on the size of the main body and the discharge amount of 1 port, and each has various number of discharge ports and discharge amount.
Feature
- Used with first-out type positive displacement distributors and positive displacement pumps- Fixed quantity discharge by pump pressure
- 1 port discharge amount is wide range
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan