Autonics Vision Sensors Mono Type VG Series VG-M04W-16E White 1pc

#Nomor SKU S031206334
Wishlist
Rp26.999.900
Persediaan

Spesifikasi Produk

Model Number VG-M04W-16E
Unit 1pc
Current Consumption (A) 1
Power Supply (V) 24 DC ±10%
Effective Focus Length (mm) 16
Min. Detection Distance (mm) 100
Inspection Type Alignment, brightness, contrast, area, edge, shape comparison, length, angle, diameter, object counting
Work Group Inspection 32
Simultaneous Inspection 64
Inspection of Camera Frames per Second (fps) Max. 60
Image Snap Filter Image Preprocessing, external filters (color filters, polarizing filters)
Image Snap Image Elements (inch) 1/3 mono CMOS
Image Snap Resolution (Pixel) 752x480
Image Snap Frame Camera (fps) Max. 60
Image Snap Shutter Global shutter
Image Snap Exposure Time (µs) 20-10000
Light ON/OFF method Pulse
Color Light White
Trigger Mode Trigger eksternal, trigger internal, trigger free-run
Input Signal (V) Input range 24 DC (±10%)
Type Input Input trigger eksternal (TRIG), Input encoder (IN2, IN3), perubahan work group (IN0-IN3)
Signal Output NPN or PNP open collector output; Max. 24VDC 50mA, residual voltage: Max. 1.2VDC
Berat (Kg) 0.4
Tanggal Produk Terdaftar 18 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The VG series 0.4M monochrome vision sensors utilize images captured by the integrated industrial camera lenses to determine the target object's presence, size, shape, orientation, patterns and more. The integrated design featuring LED lighting, camera and lens allows users to set up and manage the units more easily compared to vision systems. The camera also utilizes global shutter method to capture accurate images, and the sensors feature 10 essential inspection functions for diverse applications. The captured images can also be saved directly to FTP servers, so that users can manage and analyze the inspection data separately.
Warning
Only light can be purchased separately.
The number of camera frames per second can be different by image setting or inspection item.
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan