Autonics Temperature Sensors THD Series THD-W1-C 1pc

#Nomor SKU S031203685
Wishlist
Rp2.299.900
Persediaan

Spesifikasi Produk

Model Number THD-W1-C
Unit 1pc
Certification CE
Power Supply (V) 24 DC
Standard Protection IP65 (kecuali bagian sensor)
Sampling Cycle (ms) 500
Environment Temperature Level (°C) -20 to 60, enclosed space: -20 to 60
Temperature Measurement Range (°C) -19.9-60.0
Humidity Measurement Range 0.0-99.9%RH
Temperature Output Output arus (DC4-20mA)
Humidity Output Current Output(DC4-20mA)
Sensor Pole Length (mm) 100
Temperature Accuracy (°C) ±1.0 (at room temperature)
Humidity Accuracy Typ. ±2%RH (10-90%RH, at room temp.). Max. ±2.5%RH
Resolution 1/1000
Display Method Non-display
Berat (Kg) 0.4
Tanggal Produk Terdaftar 18 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The THD series temperature/humidity transducers have built-in temperature and humidity sensors and are capable of various outputs including DC 4-20 mA, 1-5 VDC, RS485 communication. The temperature sensors have a range of -19.9 to 60.0°C and the humidity sensors have a range of 0.0 to 99.9% RH. The THD series is available in room type, duct mount type, and wall mount types.
Warning
Accuracy:
Room temperature is 23℃±5℃.
It may cause degree of degradation when this unit is exposed to organic chemicals such as alcohol gas or sulfuric acid.
It may cause degree of degradation for humidity when using this unit at high temperature/humidity environment for a long time.
It may cause error of humidity value when this unit is exposed to high humidity environment (over 80%RH) for a long time.
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan