Autonics Temperature Controllers Standard Type TK Series TK4S-B4RC 1pc

#Nomor SKU S031200691
Wishlist
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number TK4S-B4RC
Unit 1pc
Certification CE
Standard Protection IP65 (Front panel)
Sampling Cycle (ms) 50
Control Method ON/OFF control, P, PI, PD, PID control
Input Spesification Thermocouple: K (CA), J (IC), E (CR), T (CC), B (PR), R (PR), S (PR), N (NN), C (TT), G (TT), L (IC), U (CC), Platinel II; RTD: DPt100Ω, DPt50Ω, JPt100Ω, Cu100Ω, Cu50Ω, Nikel 120Ω; Analog: 0-100mV, 0-5V, 1-5V, 0-10V; 0-20mA, 4-20mA
Output Option Alarm 1/2, RS485 Communication
RTD Display Accuracy - At room temperature (23°C±5°C): (PV ±0.3% or ±1°C, whichever is higher) ±1-digit, - Outdoor temperature: (PV ±0.5% or ±2°C, whichever is higher) ±1-digit
Thermocouple Display Accuracy At room temperature (23°C±5°C): (PV ±0.3% or ±1°C, whichever is higher) ±1-digit, Outdoor temperature: (PV ±0.5% or ±2°C, whichever is higher) ±1-digit
Proportional Tape (°C/°F) 0.1-999.9
Integral Time (s) 0-9999
Derivative Time (s) 0-9999
Control Period (s) Relay output, SSR drive output: 0.1-120.0; Current output or SSR drive output selectable: 1.0-120.0
Control Output 1 Relay (250VAC- 3A)
Input option CT, Digital (DI-1)
Analog Display Accuracy - At room temperature (23°C±5°C): ±0.3% F.S. ±1-digit, - Out of range of room temperature: ±0.5°C% F.S. ±1-digit
CT Input Accuracy Display ±5% F.S. ±1-digit
Hysteresis (Sensitivity Adjustable) RTD/Thermocouple: 1-100°C/°F (0.1-100.0°C/°F), variable analog: 1-100 digit
Control Output 2 Current (DC0/4-20mA) or SSR drive (11VDC) (ON/OFF)
Power Supply (V/Hz) 100-240 AC/ (50/60)
Display Method LED 4 digit 7-segment
Berat (Kg) 0.1
Tanggal Produk Terdaftar 18 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
Warning
“S” represents SSR drive output support models which SSRP function (standard ON/OFF control, cycle control, phase control) are available. “C” represents selectable current and SSR drive output support models.
Select "R" or "C" type in case of using heating&cooling control and "N" type in case of using standard control.
CT input of TK4N is available only for the standard model which has alarm output 1.
Display accuracy:
◎At room temperature (23℃±5℃)
• Thermocouple K, J, T, N, E type, below -100℃/Thermocouple L, U, PLⅡ type, RTD Cu50Ω, DPt50Ω: (PV ±0.3% or ±2℃, select the higher one) ±1-digit
• Thermocouple C, G, R, S type, below 200℃: (PV ±0.3% or ±3℃, select the higher one) ±1-digit
• Thermocouple B type, below 400℃: there is no accuracy standards.
◎Out of room temperature range
• RTD Cu50Ω, DPt50Ω: (PV ±0.5% or ±3℃, select the higher one) ±1-digit
• Thermocouple R, S, B, C, G type: (PV ±0.5% or ±5℃, select the higher one) ±1-digit
• Others, Below -100℃: within ±5℃
In case of TK4SP Series, ±1℃ will be added to the degree standard.
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan