Autonics Temperature Controllers Standard Type TK Series TK4S-24CR 1pc
Rp1.299.900
Persediaan
Spesifikasi Produk
Model Number | TK4S-24CR |
---|---|
Unit | 1pc |
Certification | CE |
Standard Protection | IP65 (Front panel) |
Sampling Cycle (ms) | 50 |
Control Method | ON/OFF control, P, PI, PD, PID control |
Input Spesification | Thermocouple: K (CA), J (IC), E (CR), T (CC), B (PR), R (PR), S (PR), N (NN), C (TT), G (TT), L (IC), U (CC), Platinel II; RTD: DPt100Ω, DPt50Ω, JPt100Ω, Cu100Ω, Cu50Ω, Nikel 120Ω; Analog: 0-100mV, 0-5V, 1-5V, 0-10V; 0-20mA, 4-20mA |
Output Option | Alarm 1/2 |
RTD Display Accuracy | - At room temperature (23°C±5°C): (PV ±0.3% or ±1°C, whichever is higher) ±1-digit, - Outdoor temperature: (PV ±0.5% or ±2°C, whichever is higher) ±1-digit |
Thermocouple Display Accuracy | At room temperature (23°C±5°C): (PV ±0.3% or ±1°C, whichever is higher) ±1-digit, Outdoor temperature: (PV ±0.5% or ±2°C, whichever is higher) ±1-digit |
Proportional Tape (°C/°F) | 0.1-999.9 |
Integral Time (s) | 0-9999 |
Derivative Time (s) | 0-9999 |
Control Period (s) | Relay output, SSR drive output: 0.1-120.0; Current output or SSR drive output selectable: 1.0-120.0 |
Control Output 1 | Current (DC0/4-20mA) or SSR drive (11VDC) (ON/OFF) |
Input option | CT, Digital (DI-1) |
Analog Display Accuracy | - At room temperature (23°C±5°C): ±0.3% F.S. ±1-digit, - Out of range of room temperature: ±0.5°C% F.S. ±1-digit |
CT Input Accuracy Display | ±5% F.S. ±1-digit |
Hysteresis (Sensitivity Adjustable) | RTD/Thermocouple: 1-100°C/°F (0.1-100.0°C/°F), variable analog: 1-100 digit |
Control Output 2 | Relay (250VAC- 3A) |
Power Supply (V/Hz) | 100-240 AC/ (50/60) |
Display Method | LED 4 digit 7-segment |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 18 April 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
Warning
“S” represents SSR drive output support models which SSRP function (standard ON/OFF control, cycle control, phase control) are available. “C” represents selectable current and SSR drive output support models.Select "R" or "C" type in case of using heating&cooling control and "N" type in case of using standard control.
CT input of TK4N is available only for the standard model which has alarm output 1.
Display accuracy:
◎At room temperature (23℃±5℃)
• Thermocouple K, J, T, N, E type, below -100℃/Thermocouple L, U, PLⅡ type, RTD Cu50Ω, DPt50Ω: (PV ±0.3% or ±2℃, select the higher one) ±1-digit
• Thermocouple C, G, R, S type, below 200℃: (PV ±0.3% or ±3℃, select the higher one) ±1-digit
• Thermocouple B type, below 400℃: there is no accuracy standards.
◎Out of room temperature range
• RTD Cu50Ω, DPt50Ω: (PV ±0.5% or ±3℃, select the higher one) ±1-digit
• Thermocouple R, S, B, C, G type: (PV ±0.5% or ±5℃, select the higher one) ±1-digit
• Others, Below -100℃: within ±5℃
In case of TK4SP Series, ±1℃ will be added to the degree standard.
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan