Autonics Sensor Controllers High Performance PA10 Series PA10-V 1pc

#Nomor SKU S031193467
Wishlist
Rp759.900
Persediaan

Spesifikasi Produk

Model Number PA10-V
Unit 1pc
Temperature Level (°C) 10-55
Control Output Relay SPDT (1c): 1, NPN open collector: 1
Power for External Sensor (V/mA) 12 DC/±10% Approx. 200
Humidity Level 35-85%RH, enclosed space: 35-85%RH
Input Operation Input signal reverse, and operation
Power Supply (V/Hz) 100-240 AC/ (50/60)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 18 April 2022
Terakhir Diperbaharui 15 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PA10 series sensor controllers offer high performance control with various operation modes. The PA10 series features high-speed output response and convenient installation with both DIN rail and panel mount options. The PA10 series is available in general-purpose type, 2-channel type, and high performance type models.
Warning
Environment resistance is rated at no freezing or condensation.
The weight includes packaging. The weight in parenthesis is for unit only.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan