Autonics Rotary Encoders Incremental Type E40S Series E40S6-200-3-N-24 1pc

#Nomor SKU S031188722
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number E40S6-200-3-N-24
Unit 1pc
Certification CE
Power Supply (V) 12-24 DC ±5% (ripple P-P: Max. 5%)
Control Output NPN open collector
Standard Protection IP50
Connection Type Radial Cable type
Environment Temperature Level (°C) -10 to 70, enclosed space: -25 to 85
Humidity Level 35-85%RH, Enclosed space: 35-90%RH
Accessories Ø6mm coupling standard, Ø8mm coupling (sold separately)
Maximum Frequency Response (kHz) 300
Maximum Allowed Resolution (rpm) 5000
Starting Torque (gf.cm) Max. 40 (Max. 0.00392N.m)
Resolution 200P/R
Output Phase A, B, Z
Outer Shaft Diameter (mm) Ø6
Berat (Kg) 0.1
Tanggal Produk Terdaftar 18 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The E40S series shaft type incremental rotary encoders feature Ø40 mm size housings and can be easily installed in tight or limited spaces. The low moment of inertia of the shaft minimizes the effect on the rotation of applied equipment. The encoders are available in various control output options.
Warning
Make sure that max. response revolution should be lower than or equal to max. allowable revolution when selecting the resolution.
[Max. response revolution (rpm) = Max. response frequency/Resolution × 60sec]
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan