BOSCH Tungsten Carbide Tipped Annular Cutter with Universal Shank 2608577499 For Metal Cutting 22x50mm 1pc

#Nomor SKU S031145374
Wishlist
Rp559.900
Persediaan

Spesifikasi Produk

Model Number 2608577499
Unit 1pc
Diameter (D) (mm) 22
Working Length L1 (mm) 50
Berat (Kg) 0.3
Tanggal Produk Terdaftar 05 April 2022
Terakhir Diperbaharui 15 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TCT Annular Cutter with the universal shank is ideal for fast and effortless drilling in metal
The tip geometry minimises friction and heat for higher cutting performance and extra cutting rate for annular drilling
The universal shank fits to magnetic drill with universal or Weldon interface

FINE GRADE CARBIDE ENSURES AN EXTREME RESISTANCE TO WEAR
TCT Annular Cutter with the universal shank is ideal for fast and effortless drilling in metal

The universal shank fits to magnetic drill with universal or Weldon interface
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the Model Information"
Feature
TCT Annular Cutter with the universal shank is ideal for fast and effortless drilling in metal
The tip geometry minimises friction and heat for higher cutting performance and extra cutting rate for annular drilling
The universal shank fits to magnetic drill with universal or Weldon interface

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan