Sika SikaCim Concrete Additive (Pengeras Beton) 900ml 1pc

#Nomor SKU S031044578
Wishlist
Rating:
100% of 100
(1)
Rp51.900
Persediaan

Spesifikasi Produk

Unit 1pc
Volume (ml) 900
Color Dark Brown
Packaging Jerry Can
Composition Modified Naphthalene Formaldehyde Sulfonate
Shelf Life 12 months from date of production if stored properly in undamaged unopened, original sealed container
Storage Conditions Store in dry conditions at temperatures between +5°C and +30°C. Protect from direct sunlight and frost
Density (kg/L) 1.17 ± 0.01 (at +20°C)
Berat (Kg) 1.1
Tanggal Produk Terdaftar 18 March 2022
Terakhir Diperbaharui 04 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A highly effective water reducing agent and superplasticizer for promoting accelerated hardening with high workability.
Feature
SikaCim Concrete Additive provides the following properties :
- Up to 20 % reduction of water will produce 40 % increase in 28 days compressive strength
- Increased watertightness.
Use
SikaCim Concrete Additive is a high range water reducing concrete admixture specially formulated for the precast concrete element industry; to meet the demand of early removal of formwork due to the early strength gain. Enables concrete placing equipment to be used to its full capacity. Effective throughout dosage range.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk