THK Rod-end PHS Type (Right-hand Thread Type) PHS12 1pc

#Nomor SKU S031036368
Wishlist
Rp319.900
Persediaan

Spesifikasi Produk

Model Number PHS12
Unit 1pc
Dimension S1 (mm) M12x1.75
JIS Class JIS Class 2
Dimension D1 (mm) 15.4
Dimensions d (mm) 30
Dimension W (mm) 19
Dimension L2 (mm) 6.5
Dimensions d2 (mm) 22 phi
Width B1 (mm) 16
Dimension C (mm) 0.5
Material Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating/treatment) Bush: Special copper alloy
Mass (g) 107
Dimension d1 (Φmm) 17.5
Dimension L1 (mm) 50
Dimension L (mm) 65
Dimension B (mm) 12
Type Right-hand thread type, Female thread type
M Code 06334824
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 March 2022
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. Grease can be applied to the sliding surface from the Grease nipple.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan