THK Linear Bush LM 25 1pc

#Nomor SKU S031034746
Wishlist
Rating:
100% of 100
(1)
Rp309.900
Persediaan

Spesifikasi Produk

Model Number LM 25
Unit 1pc
Number of Ball Raws 6
Basic load rating C (N) 980
Basic load rating Co (N) 1570
Dimension H0 (mm) 2
Dimensions dR (mm) phi 25
Tolerance for Radial Clearance (µm) 0-(-9)
Material (Outer Pipe) SUJ2 (high carbon chromium steel)
Material (Retainer) resin
Length L1 (mm) 41(0-(-0.3))
Angle θ (°) 50
Maximum Eccentricity (µm) 15
Outer Diameter Tolerance (mm) 0-(-0.016)
Dimension D0 (mm) 38 phi
Maximum Operating Temperature (°C) 80
Dimension H1 (mm) 12
Ball Material SUJ2 (high carbon chromium steel)
Tolerance of Inscribed Circle (mm) 0-(-0.010)
Dimension L2 (mm) 1.85
Overall Length L (mm) 59(0-(-0.3))
Outer Diameter d (mm) 40
M Code 07231621
Berat (Kg) 0.2
Tanggal Produk Terdaftar 17 March 2022
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Linear bushing LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is performed with the minimum frictional resistance, and high-precision and light motion can be obtained. The outer cylinder uses high-carbon chromium bearing steel, and after heat treatment, the content and outer diameter are ground. The dimensional tolerances of each part of the linear bush are standardized and compatible. The LM shaft can be processed by cylindrical grinding, which is easy to process, so a high-precision fitting clearance can be obtained. The retainer that guides the 3 to 8 rows of balls is formed as a single unit, so it can accurately guide the ball in the direction of travel and provide stable running accuracy. The small diameter model number uses a retainer that is integrally molded with synthetic resin, so the sound during movement is low and the lubricity is excellent. Two standard retainers are built in, which is ideal for moment load locations and reduces the number of assembly steps. Special rubber seals are incorporated on both sides to prevent foreign material from entering and suppress grease leakage.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk