OILES Drymet Lf Washer

Sebelum PPN:
Rp79.900 - Rp209.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oiles Drymet LF is a non-lubricated bearing consisting of three layers: filled ethylene tetrafluoride resin layer, bronze sintered layer, and back metal.


It can be used without lubrication, and it can be made thin and light and compact.


Stable low coefficient of friction under high load and low speed conditions and excellent wear resistance.


When lubricating oil is used in combination, it can be used with a high PV value even in the medium to high speed range.


It can be used in a wide temperature range from low to high temperature and has excellent chemical resistance.


Excellent in step stability, mechanical strength, and thermal conductivity.
Feature
It can be used without refueling, is thin, lightweight, and can be made compact.

It shows a stable low coefficient of friction under high load and low speed conditions, and has excellent wear resistance.

When lubricating oil is used together, it can be used with a high PV value even in the medium and high speed range.

It can be used in a wide temperature range from low temperature to high temperature, and has excellent chemical resistance.

Has excellent dimensional stability, mechanical strength, and thermal conductivity.

Ulasan Produk

Tidak ada ulasan