OILES #500Sp Bush SPB-081215 1set(2pcs)

#Nomor SKU S031026949
Wishlist
Harga spesial Rp469.900 Harga normal Rp829.900
Persediaan
Diskon 43%
Promo

Spesifikasi Produk

Model Number SPB-081215
Unit 1set(2pcs)
Allowable Maximum Speed (m/s) No lubrication: 0.50, Regular lubrication: 1.00 [60]
Allowable Maximum Surface Pressure P (N/mm²) 29
Allowable PV Value (N/mm² m/s) No lubrication: 1.65, Periodic lubrication: 3.25 [1990]
Inner Diameter d (Φmm) 8(+0.028 - +0.013)
Outer Diameter d (mm) 12
Length L (mm) 15
Inner Diameter Tolerance after Press Fitting (Reference) +0.025 - +0.010
Suitable Washer SPW-0803
Operating Temperature Range (°C) No lubrication: -40 to +300, Regular lubrication: -40 to +150
M Code 7198983
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 09 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oiles # 500SP1 is a high-load, oil-free bearing based on a high-strength brass alloy made with advanced casting technology and embedded with a solid lubricant. Can be used in combination with various solid lubricants depending on usage conditions.
Can be used without lubrication.
High performance at high load / low speed operation.
Exhibits excellent wear resistance in places where oil film construction is difficult, such as rotation / oscillation and reciprocation, frequent start / stop, etc.
Excellent chemical and erosion resistance.
Feature
A self-lubricating bearing that can be used without lubrication.

Demonstrates high performance in places with high load and low speed movement.

It exhibits excellent abrasion resistance even in places where oil film composition is difficult, such as reciprocating motion, rocking motion, and frequent start / stop.

Has excellent chemical resistance and corrosion resistance.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan