JAE Cable Clamp NMS3057-12A 1pc
Rp199.900
Persediaan
Spesifikasi Produk
| Model Number | NMS3057-12A |
|---|---|
| Unit | 1pc |
| Applicable Connector | N / MS3101B, N / MS3106B, N / MS3108B and junction shell (CA2120) |
| Shell Size | 20, 22 |
| Dimension G (mm) | phi 18.8 |
| Dimension F (mm) | phi 15.9 |
| Bushing Part Number | N/MS3420-12 |
| Connector Shape | cable clamp |
| Dimensions d (mm) | 65.7 (reference) |
| Dimension E (mm) | 19 |
| Insulation Resistance (MΩ) | 5000 |
| Dimension B (mm) | phi 34.9(±0.8) |
| Finish Material | (Ground nut, clamp saddle) Aluminium Alloy / galvanized, (Screw) Copper Alloy / galvanized, (Internal tooth washer) Steel / galvanized, (Bushing) Synthetic rubber |
| Dimension A (mm) | 37.3(±0.8) |
| Dimension W (mm) | 1-3/16-18UNEF-2B |
| Dimension C (mm) | 23.8(±0.8) |
| M Code | 34972533 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 16 March 2022 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
Fixing accessory that attaches to the plug and tightens the cable after connection.
Feature
A fixing clamp that attaches to the plug and relay receptacle and tightens the cable after wiring.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan