TRUSCO Pockin Plug Extension Cord with Retaining Ground TKC-NDPK10 Black 1pc

#Nomor SKU S031009218
Wishlist
Harga spesial Rp549.900 Harga normal Rp1.099.900
Persediaan
Diskon 50%
Promo

Spesifikasi Produk

Model Number TKC-NDPK10
Unit 1pc
Rated Current (A) 15
Color Black
Cable Specification, Number of Cores 3C
Number of Outlets 3
Outlet Type 3P
Feature With ground
Wire Thickness (mm²) 2
Cable Spec, Length (m) 10
M Code 37299525
Berat (Kg) 1.9
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 09 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a multi-part item that has a retaining function in all three directions, eliminating problems such as falling off at the site.


The plug part has a pockin plug and can be used in two or three poles depending on the intended use.


The wire part uses a thick S-VCT3cx2.0mm2 wire.


With a multi-hanger, extension cords can be stored and stored more conveniently.


Because it uses a soft wire, it has excellent flexibility and cold resistance.
Feature
With a retaining function in all three directions of the multi-part, problems such as falling off at the site have been resolved.

A pocket plug is attached to the plug part, and it is possible to use both two and three poles according to the intended use.

For the electric wire part, a thick electric wire of S-VCT 2.0mm (squared) x 3 cores is used.

With a multi-hanger, the extension cord can be stored and stored more conveniently.

Because it uses soft wires, it has excellent flexibility and cold resistance.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan