TRUSCO Pockin Plug Extension Cord with Retaining Ground

Kondisi Barang:
Sebelum PPN:
Rp549.900
Spesifikasi
Rated Current (A)15
ColorBlack
Cable Specification, Number of Cores3C
Number of Outlets3
Outlet Type3P
FeatureWith ground
Cable Spec, Length (m)10
Wire Thickness (mm²)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a multi-part item that has a retaining function in all three directions, eliminating problems such as falling off at the site.


The plug part has a pockin plug and can be used in two or three poles depending on the intended use.


The wire part uses a thick S-VCT3cx2.0mm2 wire.


With a multi-hanger, extension cords can be stored and stored more conveniently.


Because it uses a soft wire, it has excellent flexibility and cold resistance.
Feature
With a retaining function in all three directions of the multi-part, problems such as falling off at the site have been resolved.

A pocket plug is attached to the plug part, and it is possible to use both two and three poles according to the intended use.

For the electric wire part, a thick electric wire of S-VCT 2.0mm (squared) x 3 cores is used.

With a multi-hanger, the extension cord can be stored and stored more conveniently.

Because it uses soft wires, it has excellent flexibility and cold resistance.

Ulasan Produk

Tidak ada ulasan