3M Magnetic Tape (Pita Magnet) MG09-1930 1pc

#Nomor SKU S031005654
Wishlist
Harga spesial Rp3.899.900 Harga normal Rp8.099.900
Persediaan
Diskon 51%
Promo

Spesifikasi Produk

Model Number MG09-1930
Unit 1pc
Material Magnet part: EPDM, Strontium ferrite, Barium ferrite, Adhesive: Acrylic
Width (mm) 19
Thickness (mm) 0.9
Length (m) 30
Attracting Force (N) 0.43 (minimum)
Feature Strong magnetic force
TRUSCO Number 819-1899
M Code 60791133
Berat (Kg) 1.8
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 09 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible rubber magnet with adhesive.


Strong magnetism and great holding power.


Cut with scissors or a cutter.


The performance is stable even with temperature changes. (-40 °C to 70 °C)


Such as paint masking of steel products automobile, this product a steel rack and doors of a store office is not a product of the general consumer Own, - notation, such as display and instruction manuals general consumer Own It is not included.
Feature
A flexible rubber magnet with adhesive.

It has strong magnetism and a large holding power.

It can be cut with scissors or a cutter.

Performance is stable even with temperature changes. (-40 ° C to 70 ° C)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan