3M Deburring Wheel EX #180 Equivalent (Roda Penghalus) BARITORI H 200X25 Dark Brown 1pc

#Nomor SKU S030999459
Wishlist
Harga spesial Rp3.399.900 Harga normal Rp6.499.900
Persediaan
Diskon 47%
Promo

Spesifikasi Produk

Model Number BARITORI H 200X25
Unit 1pc
Outer Diameter (mm) 200
Outer Diameter (φmm) 200
Suitable Tool Tabletop grinder
Diameter (φmm) 200
Grain Size, Compatible Finish 320
Hardness H
Inner Diameter (Φmm) 25
Maximum Rotation Speed (rpm) 3600
Hole Diameter (φmm) 25
Type H
Thickness (mm) 25
Color Dark brown
Abrasive Aluminium Oxide
Abrasive Grain Size 320
Abrasive structure Non-woven
M Code 2280555
Berat (Kg) 0.5
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 09 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly accurate deburring work can be performed easily without generating secondary burrs and without changing the dimensions of the main unit.


A "Scotch Bright" that is hardened into a wheel shape and has improved deburring capability by high-speed rotation.


Please use with the double-headed grinder you are currently using.


Bench grinder flange 15.9mm bushing already installed.


A dedicated flange is already installed, so it can be used easily with a desktop electric grinder.


Deburring work that requires a long life / Micro burrs after milling, drilling, grinding wheel, lathe, drilling


(Hard) High-hardness wheel, so it has excellent polishing power, and it can work at high rate with uniform finish.


(Soft) Appropriate resiliency and polishing power, so it can be used for deburring of precision parts with strict dimensional accuracy.


(Middle) This wheel has a good balance between polishing power and durability, making it suitable for deburring work that requires a long service life.
Feature
High-precision deburring work can be easily performed without generating secondary burrs and without changing the dimensions of the main body. A resin flange is already installed.

A wheel that emphasizes the ability to remove burrs.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan