RISU Corner Guard CL8-300X300X900AL Yellow - Black 1pc

#Nomor SKU S030999053
Wishlist
Harga spesial Rp409.900 Harga normal Rp999.900
Persediaan
Diskon 59%
Promo

Spesifikasi Produk

Model Number CL8-300X300X900AL
Unit 1pc
Material Polypropylene (PP)
Length (mm) 900
Width (mm) 300
Type of Terminal Fitting Installation type
Thickness (mm) 7.7
Color Yellow x black
M Code 60862016
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 09 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is ideal for preventing product damage during forklift work in the warehouse, and is light and easy to install.


It is also useful for raising awareness of safety passages and cargo handling.


Securing assembly lines, work lines, and safety passages to protect products during forklift work in the warehouse and prevent equipment from sticking out
Feature
It is light and easy to install because it uses a high-strength, ultra-lightweight honeycomb core material (TECCELL).

It is also useful for raising awareness of safety passages and cargo handling.

It is all resin and can be recycled.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan