RISU Corner Guard

Sebelum PPN:
Rp409.900 - Rp499.900
Spesifikasi
MaterialPolypropylene (PP)
Width (mm)300
Type of Terminal FittingInstallation type
Thickness (mm)7.7
ColorYellow x black

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is ideal for preventing product damage during forklift work in the warehouse, and is light and easy to install.


It is also useful for raising awareness of safety passages and cargo handling.


Securing assembly lines, work lines, and safety passages to protect products during forklift work in the warehouse and prevent equipment from sticking out
Feature
It is light and easy to install because it uses a high-strength, ultra-lightweight honeycomb core material (TECCELL).

It is also useful for raising awareness of safety passages and cargo handling.

It is all resin and can be recycled.

Ulasan Produk

Tidak ada ulasan