3M Glass Cloth Tape 361 19X10 R White 1pc

#Nomor SKU S030991064
Wishlist
Rp649.900
Persediaan

Spesifikasi Produk

Model Number 361 19X10 R
Unit 1pc
UL Standard UL510, F.A.R25.853(E124809)
Tensile Strength (N/10mm) 251
Adhesive Strength (N/10mm) 4.31
Adhesive Silicone type
Tape Thickness (mm) 0.19
Tape Length (m) 10
Color White
Base Material Glass cloth
Tape Width (mm) 19
AS ONE Part Number 1-7222-01
Operating Temperature Range (°C) -54 to 232 (Can be used intermittently up to 290)
Adhesive Force (N/mm) 4.31/10
Adhesive Strength (N/mm) 4.31/10
Feature Heat resistance, solvent resistance, flame retardant
Standard UL510; F.A.R25.853(E124809)
TRUSCO Number 328-3933
M Code 33239096
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 08 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has heat resistance and the operating temperature range is -54 to 232 ° C.


The tensile strength of the substrate is strong.


Excellent heat resistance, solvent resistance and flame resistance.


For heat-resistant fixing such as duct seals.


Perimeter masking during welding and polishing.
Feature
The tensile strength of the base material is tough.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan