ENKA Electrodes for High Tensile Steel NK-7018 (Kawat Las Elektrode) AWS A5.1 E7018 3.2mm 1pack(20kg)

#Nomor SKU S030932739
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number AWS A5.1 E7018
Unit 1pack(20kg)
Diameter (mm) 3.2
Length (mm) 350
Current Range (Amp) 90-150
Certifications AWS A5.1 E7018
Berat (Kg) 20.5
Tanggal Produk Terdaftar 25 February 2022
Terakhir Diperbaharui 11 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NK-7018 is an iron powder low hydrogen type electrode, which has been designed for the use on heavy-duty structures in all positions. Its hydrogen content of weld metal is very low and it has excellent toughness and crack resistibility. It has applied of low carbon steel with high efficiency. high. APPLICATIONS Heavy-duty structures, shipbuilding, boilers, storage tanks, pressure vessels and thick plate structures using 50 kgf/mm2 class high tensile steel. INSTRUCTIONS FOR WELDING 1. Dry the electrodes at 350 - 400ºC for 30-60 minutes before use. 2. Choose the welding current within the suitable welding current range. 3. Adopt back step method or strike the arc on a start tab to prevent blowholes at the arc starting. 4. Keep the arc length as short as possible.
Use
For 50 kgf/mm2 Class High Tensile Steel
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan