Rocker 800 Oil Free Vacuum Pump 167800-22 1unit

Rp10.999.900
Persediaan

Spesifikasi Produk

Model Number 167800-22
Unit 1unit
Dimension (cm) (LxWxH) 34.5 x 17.5 x 20
Maximum Power (W) 200
Maximum Current (A) 1.2
Maximum Vacuum (mm Hg) 670
Maximum Flow Rate (L/minute) 80
Motor Rotation Speed (rpm) 1450
Horse Power (HP) 1/3
Noise Level (dB) 68
Hose barb (5/16 inch) ID 10
Net Weight (kg) 7.6
Vacuum Regulator Yes
Overflow Protection No
Thermal Protection Yes
Berat (Kg) 61.4
Tanggal Produk Terdaftar 22 February 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates:
- CE certification
- RoHS certification
 
Oil Free Vacuum Pump / Dry Vacuum Pump Applications:
- Vacuum Filtration
- Vacuum drying / oven / defoaming
- Suspended solid test
- Microbiological test
- Air sampling

Complete system includes :
- Rocker 300 Oil Free Vacuum Pump
- MF 31 Filtration Set
- Silicone Tube (1 m)
- Rocker 300 Oil Free Vacuum Pump
Feature
Oil Free Vacuum Pump / Dry Vacuum Pump Features:
- No air pollution, maintenance free
Rocker series lab vacuum pumps with vacuum regulator are driven by Piston, without the need of lubricant, regular oil changes and maintenance; with no oil pollution.
- Vacuum regulator
Rocker series lab vacuum pumps with vacuum regulator are equipped with vacuum regulator to adjust vacuum.
- Thermal protection device
Every motor of Rocker series lab vacuum pumps has a built-in thermal protection device to shut off the pump automatically when overheated and then resume working when the temperature cools down.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan