Rocker 800 Oil Free Vacuum Pump

Sebelum PPN:
Rp10.999.900
Spesifikasi
Dimension (cm) (LxWxH)34.5 x 17.5 x 20
Motor Rotation Speed (rpm)1450
Horse Power (HP)1/3
Hose barb (5/16 inch)ID 10
Maximum Current (A) 1.2
Maximum Flow Rate (L/minute)80
Maximum Power (W)200
Maximum Vacuum (mm Hg)670
Net Weight (kg)7.6
Noise Level (dB)68
Overflow ProtectionNo
Thermal ProtectionYes
Vacuum RegulatorYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates:
- CE certification
- RoHS certification
 
Oil Free Vacuum Pump / Dry Vacuum Pump Applications:
- Vacuum Filtration
- Vacuum drying / oven / defoaming
- Suspended solid test
- Microbiological test
- Air sampling

Complete system includes :
- Rocker 300 Oil Free Vacuum Pump
- MF 31 Filtration Set
- Silicone Tube (1 m)
- Rocker 300 Oil Free Vacuum Pump
Feature
Oil Free Vacuum Pump / Dry Vacuum Pump Features:
- No air pollution, maintenance free
Rocker series lab vacuum pumps with vacuum regulator are driven by Piston, without the need of lubricant, regular oil changes and maintenance; with no oil pollution.
- Vacuum regulator
Rocker series lab vacuum pumps with vacuum regulator are equipped with vacuum regulator to adjust vacuum.
- Thermal protection device
Every motor of Rocker series lab vacuum pumps has a built-in thermal protection device to shut off the pump automatically when overheated and then resume working when the temperature cools down.

Ulasan Produk

Tidak ada ulasan