Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum) 167400-22 1unit

Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number 167400-22
Unit 1unit
Dimension (cm) (LxWxH) 31 x 13.5 x 20.4
Maximum Power (W) 80
Maximum Current (A) 0.4
Maximum Vacuum (mm Hg) 680
Maximum Flow Rate (L/minute) 34
Motor Rotation Speed (rpm) 1450
Horse Power (HP) 1/6
Noise Level (dB) 52
Hose barb (5/16 inch) ID8
Net Weight (kg) 5.2
Vacuum Regulator Yes
Overflow Protection Yes
Thermal Protection Yes
Berat (Kg) 51.1
Tanggal Produk Terdaftar 22 February 2022
Terakhir Diperbaharui 05 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates:
 - CE certification
- CSA certification
- IP 30 protection
- RoHS certification
 
Oil Free Vacuum Pump / Dry Vacuum Pump Applications
- Suspended solid test
- Vacuum filtration
- Microbiological test
- Air sampling
Feature
Oil Free Vacuum Pump / Dry Vacuum Pump Features: 
- No air pollution, maintenance free
Rocker series lab vacuum pumps are driven by Piston, without the need of lubricant, regular oil changes and maintenance; with no oil pollution.
 - Moisture trap with filter cartridge
Rocker 400 lab vacuum pump is equipped with filter cartridge at the air inlet to filter particle and moisture to prolong the life of pump.
- Vacuum regulator
Rocker series lab vacuum pumps are equipped with vacuum regulator to adjust vacuum. 
- Thermal protection device
Every motor of Rocker series lab vacuum pumps has a built-in thermal protection device to shut off the pump automatically when overheated and then resume working when the temperature cools down.
 - Prote™ overflow protection 
Rocker 400 lab vacuum pump is equipped with Prote™ overflow protection which can prevent a large amount of liquid from being sucked into the pump.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan