Belkote Clear Coat PU 2K 4100 1L 1set(2pcs)

#Nomor SKU S030841079
Wishlist
Rating:
100% of 100
(1)
Rp209.900
Persediaan

Spesifikasi Produk

Model Number 4100
Unit 1set(2pcs)
Volume (ml) 1000
Mixing Ratio 4:2:1
Drying Time (s) 2025-10-11 00:00:00
Dust Free (minute) 20
Tack Free (minute) 60
Polishing Time (hour) 6-8
Gloss Level (°) >95
Pot Life (hour) 7
Film Thickness (micron) ~60-80
Berat (Kg) 1.1
Tanggal Produk Terdaftar 15 February 2022
Terakhir Diperbaharui 01 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
BELKOTE PU 2K Clear Coat 4100 is a Medium Solid 2 - component Polyurethane - based Clear Coat that exhibits features:High GlossVery good flow and levellingFast DryingEasy to applyBenefited from those exceptional features, this clear coat is suited either spot repair or full body repair. For optimum result, it is recommended to use BELKOTE PU Slow Dry Reducer as diluent.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk