Sitesafe Roofing Scraper Wood Handle SSF5227120A 1.4m/54inch 1pc

#Nomor SKU S030588066
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number SSF5227120A
Unit 1pc
Type Roofing Scraper
Blade Length (mm) 240
Blade Width (mm) 170
Overall Length (mm) 1640
Handle Material Wood
Blade Material Steel
Berat (Kg) 1.0
Tanggal Produk Terdaftar 25 January 2022
Terakhir Diperbaharui 20 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This heavy-duty roofing scraper is most suited for professional, industrial use. Constructed from a one-piece solid steel forged blade and wooden handle. The scraper can be re-sharpened with a hand file. Ideal for heavy-duty scraping including roofing felt removal, chopping, paint removal and digging or cutting tree roots.


Features and Benefits

- Steel blade is durable and can withstand regular use

- Blade can be resharpened as it dulls over time

- Wooden handle is robust and comfortable


Typical Applications

- Gardening

- Construction

- DIY

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan