Sitesafe Roofing Scraper Wood Handle

Sebelum PPN:
Rp1.099.900
Spesifikasi
TypeRoofing Scraper
Blade Length (mm)240
Blade Width (mm)170
Overall Length (mm)1640
Handle MaterialWood
Blade MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This heavy-duty roofing scraper is most suited for professional, industrial use. Constructed from a one-piece solid steel forged blade and wooden handle. The scraper can be re-sharpened with a hand file. Ideal for heavy-duty scraping including roofing felt removal, chopping, paint removal and digging or cutting tree roots.


Features and Benefits

- Steel blade is durable and can withstand regular use

- Blade can be resharpened as it dulls over time

- Wooden handle is robust and comfortable


Typical Applications

- Gardening

- Construction

- DIY

Ulasan Produk

Tidak ada ulasan