Cole Parmer See-Saw Rocking Shaker EW-51700-22 1pc

#Nomor SKU S030529496
Wishlist
Rp139.999.900
Persediaan

Spesifikasi Produk

Model Number EW-51700-22
Unit 1pc
Shaking Angle 7⁰
Minimum Speed (rpm) 5
Maximum Speed (rpm) 70
Maximum Load (lbs) 6.6
Maximum Load (kg) 3
Platform Length (inch) 9.25
Platform Width (inch) 9.25
Platform Length (cm) 23.5
Platform Width (cm) 23.5
Width (inch) 9.5
Height (inch) 5.9063
Depth (inch) 11.8125
Width (cm) 24
Height (cm) 15
Depth (cm) 30
Power (V AC) 230
Power (Hz) 50
Berat (Kg) 8.0
Tanggal Produk Terdaftar 22 January 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These rocking shakers offer small capacity options for personal use or for tight spaces, and larger capacities for larger laboratories and high-throughput applications. Easily disassemble and clean the tier system, which is held together by magnets (order separately).


See-saw motion rocker (51700-21 to -24) is perfect for culture flasks and Petri dishes, producing a rolling wave in your sample.


Gyrational motion rocker (51700-17 to -20) is ideal for low-foam applications requiring gentle swirling, such as DNA extractions and histological preparations.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait