HANYOUNG NUX Mono Lever LEL-04-1 1pc

Rp389.900
Persediaan

Spesifikasi Produk

Model Number LEL-04-1
Unit 1pc
Rated Insulation Voltage (V) 600
Rated Current (A) 3 (250V a.c)
Contact Structure 2 Cut-off slow-make 1- stage 2 contacts, max. 4 positions
Insulation Resistance (MΩ) 100 (500V d.c.)
Dielectric Strength (V) 2500 a.c., for 1 min (between charging part and discharging part)
Contact Resistance (miliΩ) 20 or less (at the time of shipment)
Life Mechanical : Min. 500 thousand operations; Electrical : Min. 100 thousand operations
Ambient Temperature (°C) -20 - 50
Ambient Humidity 45-85% RH
Lever Selection Long Lever
Stage Selection 4 step selection
Returning Type Auto returning
Berat (Kg) 0.6
Tanggal Produk Terdaftar 14 January 2022
Terakhir Diperbaharui 21 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 4-direction switches that can operate 4 directions in a single lever
- The lever tilting direction minimizes malfunctions during use and it is suitable for products that are frequently switched in direction.
- There are auto returning, manual returning and mixed types depending on lever operation type.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan