HANYOUNG NUX Mono Lever

Sebelum PPN:
Rp339.900 - Rp389.900
Spesifikasi
Rated Current (A)3 (250V a.c)
Contact Structure2 Cut-off slow-make 1- stage 2 contacts, max. 4 positions
Insulation Resistance (MΩ)100 (500V d.c.)
Dielectric Strength (V)2500 a.c., for 1 min (between charging part and discharging part)
Ambient Humidity45-85% RH
Ambient Temperature (°C)-20 - 50
Contact Resistance (miliΩ)20 or less (at the time of shipment)
LifeMechanical : Min. 500 thousand operations; Electrical : Min. 100 thousand operations
Rated Insulation Voltage (V) 600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 4-direction switches that can operate 4 directions in a single lever
- The lever tilting direction minimizes malfunctions during use and it is suitable for products that are frequently switched in direction.
- There are auto returning, manual returning and mixed types depending on lever operation type.

Ulasan Produk

Tidak ada ulasan