HANYOUNG NUX Digital Counter Timer (Alat Penghitung Digital) TF62NP-30D 1pc

Rp259.900
Persediaan

Spesifikasi Produk

Model Number TF62NP-30D
Unit 1pc
Dimension (WxHxD) (mm) Exposed type : 50.0x62.0x91.2; Panel type : 57.5x84.5x83.7
Functions Twin timer
Power Voltage (V) 24-240 a.c. 50/60Hz or 24-240 d.c. (Common)
Voltage Fluctuation Rate ±10 % of power voltage
Power Consumption Max. approx. 4.5VA (240V a.c. 60Hz); Max. approx. 1.5W (24V d.c.)
Return Time Max. 100
Time Range 0.01-30s/0.01-30m/0.01-30h
Time Error Repeating error: Max. ±0.3 % (ratio of maximum scale); Setting error: Max. ±5 % (ratio of maximum scale)
Output mode FLICKER (ON Start)
Contact Configuration D type (time limit 1c)
Contact Capacity 250V a.c. 3A (Resisitive load)
Relay Life Mechanical life: min. 10 million times; Electrical life : min. 100000 times
Insulation Resistance (MΩ) Min. 100 (500V d.c. Mega standard)
Dielectric Strength (V) 2000 a.c. 60Hz for 1 min
Vibration Resistance 10 - 55Hz single amplitude 0.5mm X.Y.Z each direction 2 hours
Shock Resistance (m/s) 300 (30 G) X.Y.Z each direction 3 times
Ambient Temperature (°C) -10 - 55
Ambient Humidity 30 - 85% RH (Without condensation)
Storage Temperature (°C) -25 - 65
Berat (Kg) 0.1
Tanggal Produk Terdaftar 14 January 2022
Terakhir Diperbaharui 21 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Time progress display using ON LED
- Several time ranges (7 types)
- Time unit selectable (hours, minutes, seconds)
- Several model configurations (5 types)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan