Hanna Instruments Checker pH Tester with 0.1 pH Resolution HI98103 1unit

#Nomor SKU S030450486
Wishlist
Rp1.999.900
Persediaan

Spesifikasi Produk

Model Number HI98103
Unit 1unit
pH Range (pH) 0.0 to 14.0
pH Resolution (pH) 0.1
Accuracy (pH) ±0.2
pH Calibration Automatic, two points
pH Electrode HI1271 pH electrode with screw type connector (included)
Automatic Shut-off 8 minutes, 60 minutes, or can be disabled
Battery Type/Life 1.5V CR2032 (1) / approximately 1000 hours of continuous use
Environment 0 to 50°C (32 to 122°F); RH max 95%
Dimensions (mm) 50x174x21 (2x6.8x0.9”)
Berat (Kg) 5.0
Tanggal Produk Terdaftar 13 January 2022
Terakhir Diperbaharui 28 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI98103 Checker is the next generation of the original Hanna Checker pH tester. The Checker is the most popular pH meter in the world with over 1 million meters used since its introduction in 1991. From students to researchers, the Checker has been helping people with their pH measurement as a meter that is simple to use and operate.

One-button operation
Replaceable pH electrode
±0.2 pH accuracy
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait