Mitutoyo Set Holtest Digital Kepala Dapat Diganti Metrik (Pengukur Diameter Dalam Digital) 468-971 HTD-12RST 1pc

#Nomor SKU S030191570
Wishlist
Rp27.999.900
Persediaan

Spesifikasi Produk

Model Number 468-971
Unit 1pc
Units Metric
Range (mm) 6-12
Resolution (mm) 0.001
Accuracy (µm) ±2
Main Body Assembly 04AZB106
Setting Rings Included 8, 10
Individual Range (mm) 6-8, 8-10, 10-12
Remarks with 100mm extension rod
Battery SR44 (2 pcs.) 938882
Battery Life Approx. 1.2 years under normal use
Display LCD
Technology Digimatic
SPC Output Yes
IP Rating IP65
Contact point TiN coating
Measuring Method Three-point method
Ratchet/Thimble Ratchet Stop
Mitutoyo Part Number HTD-12RST
M Code 19242274
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 16 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo Digimatic Holtest digital internal micrometer sets with interchangeable heads includes complete gages (display units and measuring heads) for each measurement size in the set. All of the holtest units feature self-centering Titanium Nitride (TiN) coated contact points that provide accurate, sensitive measurements and are highly durable. Precision-machined gears ensure reliable, repeatable measurements that are shown on a large, easy-to-read LCD display in an impact and water resistant housing. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.
Feature
Available in Metric and Metric/Inch sets
Metric sets include heads with measuring ranges from 6-12mm to 100-200mm
Metric/Inch sets include heads with measuring ranges from 6.925-12.7mm / .275-.5″ to 101.6-203.2mm / 4-8″
SPC output function allows for quick and easy data management in real time
Functions include Zero/ABS Setting, Data Hold, Data Output, Function Lock, 2 Presets, and inch/mm conversion (on inch/metric models only)
Alarm: Low Voltage, Counting Value Composition Error, Battery Replacement
Scale on thimble and sleeve is laser etched for easy read in all conditions
IP65 protection permits use in environments exposed to cutting oil, dust, etc.*
Supplied in a wooden case

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan