Mitutoyo Digital Spline Micrometer Metric 331-251-30 SPM-25MX 25/0.001mm 1pc

#Nomor SKU S030188402
Wishlist
Rp5.099.900
Persediaan

Spesifikasi Produk

Model Number 331-251-30
Unit 1pc
Units Metric
Range (mm) 0-25
Resolution (mm) 0.001
Accuracy (µm) ±2
Graduation (mm) 0.01
Flatness (µm) 0.3
Parallelism (µm) 2 or less
Remarks Type A
Battery SR44 (1 pc.) 938882
Battery Life Approx. 2.4 years under normal use
Display LCD
Optional Accessories 05CZA662, 05CZA663
Technology Digimatic
SPC Output Yes
IP Rating IP65
Measuring Force (N) 5-10
Ratchet/Thimble Rachet Stop
Measuring Faces Carbide tipped
Mitutoyo Part Number SPM-25MX
M Code 18483824
Berat (Kg) 0.5
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 21 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The digital Mitutoyo spline micrometer is ideal for measuring minor indents, slots, spline shafts and keyways on workpieces. The anvil and spindle each have reduced diameters to better measure internal features with high accuracy. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on a coolant-proof, easy-to-read LCD display.
Warning


Feature
'- Available in Metric and Inch/Metric Models
- IP65 protection permits use in environments exposed to cutting oil, coolant, dust, etc., for use on most shop floor environments
- Ratchet mechanism provides an audible click to ensure measurement is being performed at a constant pre-set force
- SPC output function allows for quick and easy data management in real time
- Functions include Origin Set, Zero Setting, Data Hold, Function Lock, Data Output, and inch/mm conversion (on inch/metric models only)
- Alarm: Low Voltage, Counting Value Composition Error
- Carbide facing on the spindle and anvil resists wear to keep surfaces flatter with longer accuracy
- Scale is laser etched on thimble for easier reading
- Frame has a non-slip finish for better grip in shop environments
- Includes a standard bar except for 0-25mm models
- Supplied in fitted plastic case

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan