Mitutoyo Set Holtest Digital Kepala Dapat Diganti Metrik (Pengukur Diameter Dalam Digital) 468-972 HTD-20RST 12-20mm 1pc
Rp23.999.900
Persediaan
Spesifikasi Produk
| Model Number | 468-972 |
|---|---|
| Unit | 1pc |
| Units | Metric |
| Range (mm) | 12-20 |
| Resolution (mm) | 0.001 |
| Accuracy (µm) | ±3 |
| Main Body Assembly | 04AZB107 |
| Setting Rings Included | 16 |
| Individual Range (mm) | 12-16, 16-20 |
| Remarks | with 150mm extension rod |
| Battery | SR44 (2 pcs.) 938882 |
| Battery Life | Approx. 1.2 years under normal use |
| Display | LCD |
| Technology | Digimatic |
| SPC Output | Yes |
| IP Rating | IP65 |
| Contact point | TiN coating |
| Measuring Method | Three-point method |
| Ratchet/Thimble | Ratchet Stop |
| Mitutoyo Part Number | HTD-20RST |
| M Code | 19242283 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 13 December 2021 |
| Terakhir Diperbaharui | 16 September 2026 |
Informasi Produk
Description
The Mitutoyo Digimatic Holtest digital internal micrometer sets with interchangeable heads includes complete gages (display units and measuring heads) for each measurement size in the set. All of the holtest units feature self-centering Titanium Nitride (TiN) coated contact points that provide accurate, sensitive measurements and are highly durable. Precision-machined gears ensure reliable, repeatable measurements that are shown on a large, easy-to-read LCD display in an impact and water resistant housing. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.
Feature
Available in Metric and Metric/Inch setsMetric sets include heads with measuring ranges from 6-12mm to 100-200mm
Metric/Inch sets include heads with measuring ranges from 6.925-12.7mm / .275-.5″ to 101.6-203.2mm / 4-8″
SPC output function allows for quick and easy data management in real time
Functions include Zero/ABS Setting, Data Hold, Data Output, Function Lock, 2 Presets, and inch/mm conversion (on inch/metric models only)
Alarm: Low Voltage, Counting Value Composition Error, Battery Replacement
Scale on thimble and sleeve is laser etched for easy read in all conditions
IP65 protection permits use in environments exposed to cutting oil, dust, etc.*
Supplied in a wooden case
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Digital%20Tipe%20Hall/Mitutoyo%20Set%20Holtest%20Digital%20Kepala%20Dapat%20Diganti%20Metrik%20(Pengukur%20Diameter%20Dalam%20Digital)/Mitutoyo%20Set%20Holtest%20Digital%20Kepala%20Dapat%20Diganti%20Metrik%20(Pengukur%20Diameter%20Dalam%20Digital)%20468-972%20HTD-20RST%2012-20mm%201pc/7hS030187269-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)