Mitutoyo Analog Micrometer Head Metric Extra Small Type 148-201 MHT1-6.5 0-6.5/0.01mm 1pc

#Nomor SKU S030183599
Wishlist
Rp869.900
Persediaan

Spesifikasi Produk

Model Number 148-201
Unit 1pc
Units Metric
Range (mm) 0-6.5
Accuracy (µm) ±5
Graduation (mm) 0.01
Measuring Faces Flat
Stem Diameter (mm) 6
STEM Plain
Spindle Pitch (mm) 0.5
Technology Mechanical
Scale Surface Hard chrome plating
Mitutoyo Part Number MHT1-6.5
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo small and ultra-small micrometer heads, also referred to as miniature micrometer heads, make incorporating accurate adjustments and measurements into measuring instruments and precision machines easier. The spindle is constructed of hardened tool steel, and the measuring face is precision lapped for better accuracy.
Feature
Available in Metric and Inch models
Mounting stem diameter is 6.5mm/.256”
Spindle diameter is 6.35mm/.256”
Mic head total length (at stroke end) is 37mm/1.45” and 43.5mm/1.71”
Models are available with flat or spherical spindle faces
Spindle faces have lapped surfaces and are constructed of ultra-hard SKS3 steel
Thimble is hard-chrome plated with laser-etched scales for easy-to-read measurements
Spindle screw threads are precision machined for incredibly precise movements
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan