Mitutoyo Analog Micrometer Head Metric Small Type 148-804 MHS4-13L 0-13/0.01mm 1pc

#Nomor SKU S030183551
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number 148-804
Unit 1pc
Units Metric
Range (mm) 0-13
Accuracy (µm) ±2
Graduation (mm) 0.01
Measuring Faces Spherical (SR4)
Stem Diameter (mm) 9.5
STEM w/clamp nut
Spindle Pitch (mm) 0.5
Spindle Lock Yes
Technology Mechanical
Scale Surface Hard chrome plating
Mitutoyo Part Number MHS4-13L
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 16 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo standard micrometer head comes in a smaller size to fit tighter spaces while providing accurate placement and measurements. The spindle is constructed of hardened tool steel, and the measuring face is precision lapped for better accuracy.
Feature
Available in Metric and Inch models
Smaller size mic head has a 13mm thimble diameter
Spindle range is 13mm / .5”
Mounting stem diameter is 9.5mm / .375”
Spindle diameter is 5mm / .197”
Mic head total lengths (at stroke end) are 71.5mm / 2.81” and 80.1mm / 3.15”
Reverse reading is available on some models
Spindle faces have lapped surfaces and are constructed of ultra-hard SKS3 steel and are available in spherical or flat types
Thimble is hard-chrome plated with laser-etched scales for easy-to-read measurements
Spindle screw threads are precision machined for incredibly precise movements

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan