Mitutoyo Analog Micrometer Head Metric Small Type

Sebelum PPN:
Rp999.900 - Rp1.299.900
Spesifikasi
UnitsMetric
Range (mm)0-13
Accuracy (µm)±2
Graduation (mm)0.01
Stem Diameter (mm)9.5
Scale SurfaceHard chrome plating
Spindle Pitch (mm)0.5
TechnologyMechanical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo standard micrometer head comes in a smaller size to fit tighter spaces while providing accurate placement and measurements. The spindle is constructed of hardened tool steel, and the measuring face is precision lapped for better accuracy.
Feature
Available in Metric and Inch models
Smaller size mic head has a 13mm thimble diameter
Spindle range is 13mm / .5”
Mounting stem diameter is 9.5mm / .375”
Spindle diameter is 5mm / .197”
Mic head total lengths (at stroke end) are 71.5mm / 2.81” and 80.1mm / 3.15”
Reverse reading is available on some models
Spindle faces have lapped surfaces and are constructed of ultra-hard SKS3 steel and are available in spherical or flat types
Thimble is hard-chrome plated with laser-etched scales for easy-to-read measurements
Spindle screw threads are precision machined for incredibly precise movements

Ulasan Produk

Tidak ada ulasan