Mitutoyo Digital Caliper Lowforce (Jangka Sorong) 573-191-30 NTD25-20AX 180/.01mm 1pc

#Nomor SKU S030180925
Wishlist
Rp11.999.900
Persediaan

Spesifikasi Produk

Model Number 573-191-30
Unit 1pc
Units Metric
Range (mm) 0-180
Resolution (mm) 0.01
Accuracy (mm) ±0.05
Battery SR44 (1 pc.) 938882
Battery Life Approx. 3.5 years under normal use
Display LCD
Length Standard ABSOLUTE electromagnetic induction type linear encoder
Maximum Response Speed Unlimited
Optional Accessories 959143, 959149, 959150
Technology Digimatic
SPC Output Yes
Jaw Retraction (mm) 0.3
Maximum Measuring Force (N) 1
Min Measuring Force (N) 0.5
Mitutoyo Part Number NTD25-20AX
M Code 11687926
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 16 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo ABSOLUTE Digimatic Low Force caliper uses a low measuring force to take highly accurate measurements of resilient workpieces that standard calipers cannot measure. The lower measuring force greatly reduces the compression of materials such as elastic, plastic and rubber, providing a more precise, repeatable measurement. A consistently low measuring force  is guaranteed by only taking measurements when the pointer on the caliper is between two fiducial lines.
Warning


Feature
'- Available in Metric and Inch/Metric models
- Measures pieces that standard calipers cannot measure
- Range is 0-180mm/0-7” with accuracy rated at +/- 0.05mm
- SPC output function offers quick and easy data management in real time
- ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on; overspeed errors are also eliminated
- Functions include Origin Set, Zero Setting, Power On/Off, Data Output and inch/mm conversion (on inch/metric models only)
- Alarm: Low Voltage, Counting Value Composition Error
- Constructed of hardened stainless steel for better durability and longevity
- Supplied in fitted plastic case

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan