Amprobe Electrical Contractor Multimeter (Multitester) AM-530 1Unit
Rp3.599.900
Persediaan
Spesifikasi Produk
| Model Number | AM-530 |
|---|---|
| Unit | 1Unit |
| AC Current (μA)/(mA)/(A) | 400, 4000/40, 400/4000, 10 |
| DC Current (μA)/(mA)/(A) | 400, 4000/40, 400/4000, 10 |
| Frequency Range (Hz-MHz) | 10 - 10 |
| Resistance (ohm/kΩ/MΩ) | 400/4000, 40, 400/4000, 40 |
| Capacitance (nF)/(µF)/(mF) | 40, 400/4000, 40, 400/40 |
| Temperature (°F/°C) | -40 - 1832/-40 - 1000 |
| Voltage (V) | 4000, 40, 400, 600 (AC); 4000, 40, 400, 600 (DC) |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 07 December 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Amprobe AM-530 autoranging digital multimeter is the multimeter of choice for professional electrical contractors. The AM-530 is a True-rms digital multimeter so it accurately measures voltage on systems affected by harmonics. With its full menu of digital multimeter features, you can use it to: measure and verify the presence of voltage before connecting new equipment or performing repairs; run new wiring; check continuity of electrical connections; identify blown fuses; troubleshoot motors or check transformers. The CAT III 600 V safety rating provides an extra measure of safety for high voltage multimeter applications. Its built-in flashlight helps you see wire colors in the dark and “third hand” probe holder gives you an extra hand when you need it.
Feature
- True-rms technology improves accuracy in electrically noisy environments- Measures AC/DC voltage up to 600 V, AC/DC current, resistance, frequency, capacitance, and temperature
- Non-contact voltage detection enhances safety
- Audible continuity quickly identifies shorts and opens
- Diode test to verify diode polarity
- Data hold freezes the reading on the display for further analysis
- MIN/MAX recording records min/max measurements over time to show voltage fluctuations
- Relative zero mode displays the difference between the actual reading and a stored reference value and may be used with any function or range
- Combines user friendly features such as, auto power-off to conserve battery life, low battery warning, a “third hand” test probe holder, built-in test leads storage, a built-in flashlight, and a Velcro strap to hang the meter
- Auto and manual-ranging delivers maximum flexibility
- Backlit LCD display with analog bar graph makes it easy to view results
CAT III 600 V safety rated
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Amprobe%20Electrical%20Contractor%20Multimeter%20(Multitester)%20AM-530%201Unit/8oS030142312-1.jpg)